Sandals, black/blue IMPULSE XXT blue Easy ESD, S1 41

Article no.: 092262 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series IMPULSE
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 41
Type of product Safety sandals

Identification numbers & Classifications

Article number 092262 41
EAN / GTIN 4030839349915
Manufacturer number 719755-41

Description

Version:

IMPULSE XXT comfortable safety shoe in a modern design.
  • Upper material of microfibre.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • TRAINERS PU/PU Wellmaxx sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.
  • Free of metal and leather.

Lightweight safety sandals with double hook and loop fastening.

Standard:

EN ISO 20435:2011 S1 SRC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart