{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NIKOLAS | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 44 | |
Colour | brown | |
Type of product | Boots |
Article number | 092235 44 | |
EAN / GTIN | 4030839196564 | |
Manufacturer number | 763371-44 |