{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MAVERICK | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 39 | |
Type of product | Safety shoes |
Article number | 092206 39 | |
Manufacturer number | 723391-39 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black/red MAVERICK black/red Low ESD, S3, EU shoe size: 39 |
on request
In stock
22 pieces in stock
£76.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£76.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
163 pieces in stock
£40.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Textile | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Steel | Aluminium | Aluminium | Komposit |
Protection class | S3 | S1P | S1P | S1P |
EU shoe size | 39 | 39 | 39 | 39 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex | Gentlemen’s |