{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Colour | black/red | |
Type of product | Safety shoes |
Article number | 092122 42 | |
EAN / GTIN | 4031101577906 | |
Manufacturer number | 8516242 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black/red uvex 1 x-tended support, S3, EU shoe size: 42
on request
In stock
79 pieces in stock
£99.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
£76.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
134 pieces in stock
£76.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Textile | Tekstil | Tekstil |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 | S3 |
EU shoe size | 42 | 42 | 42 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex |