{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 38 | |
Colour | black/red | |
Type of product | Safety sandals |
Article number | 092120 38 | |
EAN / GTIN | 4031101005966 | |
Manufacturer number | 8536238 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/red uvex 1 x-tended support, S1P, EU shoe size: 38
on request
Available in 1-2 weeks
0 pieces in stock
£95.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£72.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£72.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Textile | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
EU shoe size | 38 | 38 | 38 |
Type of product | Safety sandals | Safety sandals | Safety sandals |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |