Lace-up boot, black/yellow uvex 1, S2 38

Article no.: 092118 38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Shoe type Bootlaces
Colour black / yellow
Uppers material Hydrophobic high-tech micro-velour
Material of outer sole Polyurethane
Material inner lining Distance Mesh
contains no metal or leather yes
Closure Laces
Slip resistance yes
Energy absorption in the heel area yes
anti-static yes
against water penetration and water absorption yes
The entire shoe is waterproof yes
oil- and petrol-resistant sole yes
removable footbed yes
suitable for those with chrome allergy. yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092118 38
EAN / GTIN 4031101534800
Manufacturer number 8545838

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • PU sole with TPU inserts with the best damping characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Lace-up boot with soft padded collar and padded tongue.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart