{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 43 | |
Type of product | Safety sandals |
Article number | 092055 43 | |
EAN / GTIN | 4062406400422 | |
Manufacturer number | 092055 43 |
This article |
Recommendations |
|
---|---|---|
Sandals, anthracite/black Comfort ESD S1P W2 safety sandals, EU shoe size: 43
on request
In stock
59 pieces in stock
£72.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
£72.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P |
EU shoe size | 43 | 43 |
Type of product | Safety sandals | Safety sandals |
Gender | Gentlemen’s | Gentlemen’s |