Functional socks, short 36-38

Article no.: 091997 36-38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
954 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 42% cotton; 48% polyester; 9% polyamide; 1% elastane

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Fabric composition 42% cotton; 48% polyester; 9% polyamide; 1% elastane
    Colour black / red / grey
    EU shoe size 36-38
    Type of product Socks

    Identification numbers & Classifications

    Article number 091997 36-38
    EAN / GTIN 4062406294649
    Manufacturer number 091997 36-38

    Description

    Version:

    Functional socks with COOLMAX® material, particularly good at transporting moisture away from the skin and keeps the skin dry for extended periods. Material retains its properties, even after many washes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart