This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fleece jacket AKER, grey, Unisex size: 2XL

Article no.: 091941 2XL
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 160
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AKER
Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 160 g/m2
Washing 40 °C coloureds
Colour grey
Unisex size 2XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091941 2XL
Manufacturer number 72155_970-2XL

Description

Version:

Fleece jacket of soft Polartec® micro-fleece for outstanding comfort. With reflective seams on the shoulders and offset coloured zip fastener for greater safety. The extended back ensures a pleasant sensation when working in a bent over or kneeling position.
  • YKK zip fastener with chin protection.
  • Two side pockets with zip fasteners.
  • Breast pocket with zip fastener.
  • Inside pocket of satin-type fabric with flexible Lycra seam strip.

Suitable for:

AKER work trousers and jacket, No. 091847 and No. 091979.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart