Socks TOP ESD PRO 39-41

Article no.: 091923 39-41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 44% polyester; 32% cotton; 18% nylon; 3% elastane; 3% carbon fibre

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 44% polyester; 32% cotton; 18% nylon; 3% elastane; 3% carbon fibre
Colour white
EU shoe size 39-41
Type of product Socks

Identification numbers & Classifications

Article number 091923 39-41
EAN / GTIN 8023796286122
Manufacturer number CC-002-09 S

Description

Version:

Light ESD socks for wearing in summer to avoid electrostatic voltage charges.
A good feel due to COOLMAX® material which keeps the foot pleasantly dry. Avoids unpleasant foot odours due to the anti-bacterial freshFX® treatment. With LYCRA® reinforced structure for high elasticity even after washing many times. Type: Unisex.

Suitable for:

Atex environments, ESD environments, industrial environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart