{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Voss | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 170 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | 2XL | |
Standard | EN 343 | |
Type of product | Rainproof trousers |
Article number | 091917 2XL | |
Manufacturer number | 70480_990-2XL |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Rainproof trousers Voss 2XL |
on request
In stock
136 pieces in stock
£16.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | black |
Material weight / fabric density | 170 | 170 |
Unisex size | 2XL | 2XL |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds |
Series | Voss | Workwear |
Type of product | Rainproof trousers | Rainproof trousers |