{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN | EN ISO 11612 A1 / B1 / C1 / F1: EN 1149-3; EN 13034 type 6; EN 471 | |
Series | Rofa multi-standard clothing | |
Gender | Gentlemen’s | |
Clothing to | DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 1149 anti-static characteristics | |
Colour | yellow | |
Material | Modacryl, cotton | |
Clothing size DE | 64-70 | |
Standard | EN ISO 20471; EN 13034-6 | |
2 all-round reflective strips | yes | |
Mobile phone pocket | yes | |
Type of product | High visibility waistcoat |
Article number | 091888 64-70 | |
Manufacturer number | 155190 300 GR.3 |