{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Colour | grey / black | |
Unisex size | XL | |
Standard | EN 343; EN 342 | |
Type of product | Winter jacket |
Article number | 091886 XL | |
EAN / GTIN | 7330509401088 | |
Manufacturer number | 488619779499XL |