Knitted jacket, black, Unisex size: L

Article no.: 091851 L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 170
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 170 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for dry-cleaning
Drying do not tumble-dry
Ironing do not iron
Colour black
Unisex size L
Type of product Knitted jacket

Identification numbers & Classifications

Article number 091851 L
EAN / GTIN 7330509411568
Manufacturer number 493021179799L

Description

Version:

Knitted jacket with hood and soft shell reinforcement at the arms, shoulders and back. A general-purpose jacket for work and leisure.
  • Breast pockets and front pockets with zip fasteners.
  • Elasticated cuffs
  • Extended back.

Note:

Women’s knitted jacket available under No. 091853.

Downloads & documents

Compare with similar products

This article


Recommendations


Knitted jacket, black, Unisex size: L

Knitted jacket, black, Unisex size: L

on request
In stock
12 pieces in stock
£76.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
109 pieces in stock
£61.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
183 pieces in stock
£61.04
plus VAT at the current rate Prices plus delivery costs
Colour black dark blue / black anthracite / black
Material weight / fabric density 170 g/m2 280 g/m2 280 g/m2
Unisex size L L L
Fabric composition 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Knitted jacket Knitted jacket Knitted jacket
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart