Functional jacket, black / grey, Unisex size: L

Article no.: 091840 L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
73 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds
  • Standard: EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 200 g/m2
Washing 40 °C coloureds
Colour black / grey
Unisex size L
Standard EN 343
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 091840 L
EAN / GTIN 7330509436356
Manufacturer number 489019779994L

Description

Version:

Functional jacket with lightweight lining, perfect for wearing in colder weather. Wind-proof and waterproof, highly breathable with sealed seams. Good fit due to adjustable sleeve cuffs with hook and loop fastening and adjustable collar with pull cord.
  • Breast pockets with zip fasteners
  • Front pockets with zip fasteners.
  • Certified to EN 343.

Description:

  • With reflective details.
  • Removable hood.
  • Zip fastener in the lining, for simple textile finishing.
  • One-way zip fastener of plastic.

Note:

Ladies’ functional jacketin black/red under No. 091880.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart