Knee pads, Waterloo 1 pairs, black, Type: KNEE

Article no.: 091809 KNEE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
70 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification numbers & Classifications

Article number 091809 KNEE
EAN / GTIN 5708628075961

Description

Version:

Knee padding of ethylene vinyl acetate can be trimmed and thus is suitable for all Mascot® trousers with knee padding pockets. Dimensions: 150 × 270 × 20 mm (W × H × D).
Size: one size.

Standard:

EN 14404

Suitable for:

All Mascot® work trousers have knee padding pockets.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart