SAFETEK KevSafeSoft knee protectors 1 pair, black, Type: KNEE

Article no.: 091807 KNEE
Copy
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee protectors

Identification & Classification

Article number 091807 KNEE
Copy
EAN / GTIN 4260138250135
Copy
Manufacturer number 70003
Copy
Manufacturer/responsible person KNEETEK GmbH, Auf der Kaiserbitz 3 14, 51147 KÖLN, Germany, www.kneetek.de

Description

Version:

Easy-slip knee protector slides smoothly on smooth and sensitive surfaces. Very good fit and outstanding damping characteristics. Two-strap retention with pleasant neoprene® binding strip.
Size: one size.

Standard:

EN 14404

Supplied with:

Supplied in pairs.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart