Knee protectors - Basic 1 pair KNEE

Article no.: 091805 KNEE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour black
    Standard EN 14404
    Type of product Knee protectors

    Identification numbers & Classifications

    Article number 091805 KNEE
    EAN / GTIN 4260138251996
    Manufacturer number 50002

    Description

    Version:

    High-quality all-round knee protection for sturdy work. With flexible PVC cap and resilient gel inlay for soft padding at the knee. Easy to pull on and off by single-strap retention with hook and loop fastening.
    Size: one size.

    Standard:

    EN 14404

    Supplied with:

    Supplied in pairs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart