High visibility work trousers ICU, yellow / black, Unisex size: S

Article no.: 091788 S
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 325
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ICU
Gender Unisex
Fabric composition 94% polyester; 6% elastane
Material weight / fabric density 325 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour yellow / black
Unisex size S
Standard EN ISO 20471
EN 20471 (high visibility) Class 2
Type of product High visibility trousers

Identification numbers & Classifications

Article number 091788 S
EAN / GTIN 7040056056630

Description

Version:

The ICO work trousers feature a 4-way stretch, which provides ergonomic wearing comfort with freedom of movement. In addition the material is reinforced with Cordura®.
  • Pre-formed knee incl. knee protector pockets.
  • YKK® zip fasteners.
  • 3M® reflective elements.

Standard:

Certified to EN 20471, class 2. The high visibility work trousers are also available on request to class 1.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart