High visibility fleece jacket, orange / navy blue, Unisex size: XL

Article no.: 091755 XL
Discount
106.20 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for dry cleaning
Drying do not tumble-dry
Ironing do not iron
Colour orange / navy blue
Unisex size XL
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091755 XL
EAN / GTIN 7330509510131
Manufacturer number 488825245389XL

Description

Version:

Sturdy fleece jacket of wind-proof and breathable material.
  • Water-repellent reinforcements in stressed areas.
  • Adjustable sleeve cuffs with thumb loops and elasticated seams.
  • Pre-shaped sleeves for increased wearing comfort.

Standard:

Certified to EN ISO 20471, class 2

Note:

Blakläder high visibility, category C for combination certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility fleece jacket, orange / navy blue, Unisex size: XL

High visibility fleece jacket, orange / navy blue, Unisex size: XL

on request
In stock
1 pieces in stock
106.20 £
£60.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock
42.45 £
£20.00
plus VAT at the current rate Prices plus delivery costs
Material weight / fabric density 280 g/m2 310 g/m2
Standard EN ISO 20471 EN ISO 20471
Unisex size XL XL
Fabric composition 100% polyester 100% polyester
Washing 40 °C coloureds 40 °C coloureds
Type of product High visibility jacket High visibility jacket
Gender Unisex Unisex

From the same series "Blakläder high-visibility clothing" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart