{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 280 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | orange / navy blue | |
Unisex size | 3XL | |
Standard | EN ISO 20471 | |
Type of product | High visibility jacket |
Article number | 091755 3XL | |
Manufacturer number | 488825245389XXXL | |
Manufacturer | Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de |