High visibility winter jacket S

Article no.: 091729 S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 150
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471; EN 342; EN 343

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Material weight / fabric density 150 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 40 °C coloureds
    Colour yellow/navy blue
    Unisex size S
    Standard EN ISO 20471; EN 342; EN 343
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 091729 S
    EAN / GTIN 7330509378786
    Manufacturer number 487019873389S

    Description

    Version:

    The breathable high visibility winter jacket is windproof and waterproof and has a mesh inner lining. Due to the mechanical stretch, the jacket offers excellent wearing comfort. The jacket has 50 mm wide reflective strips at the bottom of the back, the sleeves and the shoulder areas. There are also reflective details on the hood. The jacket has a concealed zip fastener, which makes textile customisation easy. The areas that are more susceptible to dirt feature a marine blue material.
    • Welded seams.
    • Removable and adjustable hood.
    • Fleece in the neck area.
    • Pre-shaped sleeves.
    • Extended back.
    • Adjustable waistband with pull cord.
    • Recessed ID pocket.
    • Spacious pockets such as front pockets and breast pockets.

    Standard:

    EN 342; EN 343
    Certified to EN ISO 20471, class 2.

    Note:

    Blakläder high visibility, category C for combined certification.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart