High visibility shorts, yellow/navy blue, Clothing size DE: 52

Article no.: 091727 52
Discount
78.06 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 240
  • Washing: 60 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 240 g/m2
Washing 60 °C coloureds
Colour yellow/navy blue
Clothing size DE 52
Standard EN ISO 20471
EN 20471 (high visibility) Class 1
Type of product High visibility trousers

Identification numbers & Classifications

Article number 091727 52
EAN / GTIN 7330509692059
Manufacturer number 154118118933C52

Description

Version:

High visibility trousers of very sturdy but light-weight material with water-repellent properties.
  • Only 240 g/m2 (light-weight).
  • Back pockets, leg pocket with pocket for pens and mobile phone.

High visibility shorts with stretch inserts for optimum wearing comfort and CORDURA® reinforced pockets.

Standard:

EN ISO 20471, class 1

Note:

Blakläder high visibility, category V for combination certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility shorts, yellow/navy blue, Clothing size DE: 52

High visibility shorts, yellow/navy blue, Clothing size DE: 52

on request
In stock
13 pieces in stock
78.06 £
£40.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
433 pieces in stock
45.31 £
£24.57
plus VAT at the current rate Prices plus delivery costs
Colour yellow/navy blue yellow / grey
Clothing size DE 52 52
Material weight / fabric density 240 g/m2 245 g/m2
Standard EN ISO 20471 EN ISO 20471
Fabric composition 65% polyester; 35% cotton 20% cotton; 77% polyester; 3% Spandex
Washing 60 °C coloureds 40 °C coloureds
Type of product High visibility trousers High visibility trousers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart