This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-standard dungarees, navy blue / yellow, Clothing size DE: 46

Article no.: 091709 46
  • Fabric composition: 75% cotton; 24% polyester; 1% special fibres
  • Material weight / fabric density: 350
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder multi-standard clothing
Gender Gentlemen’s
Fabric composition 75% cotton; 24% polyester; 1% special fibres
Material weight / fabric density 350 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Drying gentle tumble drying (low temperature)
Ironing moderately hot, up to maximum 150 °C
Clothing to Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding
Colour navy blue / yellow
Size UK S
Size US S
Size ES C46
Size NL C46
Size SE C50
Clothing size DE 46
Size FR 40
Size IT C46
Standard EN IEC 61482-2; EN ISO 20471; EN 14404
Type of product High visibility dungarees

Identification numbers & Classifications

Article number 091709 46
Manufacturer number 260815143389C46

Description

Version:

Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
Multi-standard dungarees with adjustable braces. Rubber elements in the braces ensure high wearing comfort.
  • Leg pocket with pleat and thigh pocket.
  • Breast pockets with flaps and integral pen pocket.
  • Knee padding can be inserted to two different heights.

Standard:

  • EN 1149-3.
  • EN ISO 11612 A1, B1, C1, E1.
  • EN 61482-2, class 1.
  • EN ISO 20471, class 2.
  • EN 11611, class 1.
  • EN 14404.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart