Multi-standard polo shirt M

Article no.: 091703 M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% modacrylic; 39% cotton; 1% special fibres
  • Material weight / fabric density: 210
  • Washing: 60 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat
  • Norm: EN IEC 61482-2; EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Blakläder multi-standard clothing
Gender Unisex
Fabric composition 60% modacrylic; 39% cotton; 1% special fibres
Material weight / fabric density 210 g/m2
Washing 60 °C coloureds
Clothing to Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat
Colour navy blue / yellow
Unisex size M
Norm EN IEC 61482-2; EN ISO 20471
Type of product High-visibility polo shirt

Identification numbers & Classifications

Article number 091703 M
EAN / GTIN 7330509891278
Manufacturer number 343817418933M

Description

Version:

Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
Long-sleeved multi-standard polo shirt provides an ideal combination of anti-static properties and high wearing comfort.
  • Sleeves with cuffs.
  • Polo collar with short button strip.
  • Segmented reflective strips for maximum flexibility.

Standard:

  • EN 1149-5.
  • EN ISO 20471, class 1.
  • EN ISO 11612 A1, A2, B1, C1.
  • EN IEC 61482-2, APC 1,EBT - 4.9 cal/cm², ELIM - 4.0 cal/cm².

Downloads & documents

Compare with similar products

This article


Recommendations


Multi-standard polo shirt  M

Multi-standard polo shirt M

on request
In stock
9 pieces in stock
£110.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
503 pieces in stock
£22.49
plus VAT at the current rate Prices plus delivery costs
Colour navy blue / yellow grey / yellow
Material weight / fabric density 210 155
Norm EN IEC 61482-2 ;EN ISO 20471 EN ISO 20471
Unisex size M M
Fabric composition 60% modacrylic ;39% cotton ;1% special fibres 100% polyester
Washing 60 °C coloureds 60 °C coloureds
Type of product High-visibility polo shirt High-visibility polo shirt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart