{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% polyester | |
Material weight / fabric density | 320 g/m2 | |
Washing | 40 °C coloureds | |
Colour | yellow / grey | |
Unisex size | S | |
Standard | EN ISO 20471 | |
Type of product | High visibility jacket |
Article number | 091670 S | |
EAN / GTIN | 4062406702663 | |
Manufacturer number | 091670 S |