{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | INDUSTRY | |
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 270 g/m2 | |
Clothing standard | Oeko-Tex Standard 100; UV standard 801 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | black | |
Clothing size DE | 50S | |
Standard | EN 14404 | |
Type of product | Dungarees |
Article number | 091591 50S | |
EAN / GTIN | 5711074081585 | |
Manufacturer number | 10569-442-09 76C50 |