This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder's protective jacket, Unisex size: 2XL

Article no.: 091500 2XL
  • Clothing to: Protection to DIN EN ISO 11611 when welding

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Welder’s protective clothing
Gender Unisex
Clothing to Protection to DIN EN ISO 11611 when welding
Unisex size 2XL
Type of product Welder's protective jacket

Identification numbers & Classifications

Article number 091500 2XL
Manufacturer number 44-7300P GR.2XL

Description

Version:

Heat and fire resistant clothing of durable and supple split cowhide. Protects against heat and sprays of molten metal or chips during welding, grinding or sticking. All leather seams are stitched in double chain stitch of extremely heat-resistant 5-ply KEVLAR® yarn. All stress points are riveted or reinforced with two layers of leather. All rivets and snap fasteners are electrically insulated for safety.
Welder's protective jacket with stand-up collar for protection against weld spatter.
  • Double leather reinforcement on the front snap fastener strip.
  • Spacious leather inside pocket.
  • Flame-retardant cotton as backing material.

Standard:

EN ISO 11611: 2015 class 1/A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart