Special knee pads 1 pair, black, Type: KNEE

Article no.: 091497 KNEE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
58 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification numbers & Classifications

Article number 091497 KNEE
EAN / GTIN 7330509507414
Manufacturer number 402712039956ONESIZE

Description

Version:

Size: one size.
Formable knee pad with stable front face, for protection against sharp objects. For regular working in a kneeling position. Dimensions: 155 × 250 × 20 mm (W × H × D).

Standard:

EN 14404

Suitable for:

All Blakläder work trousers with knee padding pockets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart