Basic belt, black, Type: BELT

Article no.: 091488 BELT
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
859 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Belts

Identification numbers & Classifications

Article number 091488 BELT
EAN / GTIN 4062406288563
Manufacturer number 091488 BELT

Description

Version:

Functional belt with bottle-opener on the inside of the buckle. Perfect fit due to elastic material. The belt strap can easily be shortened to the desired length.
Size: 38 × 1400 mm (W × L).
Belt with buckle. Size: one size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart