{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 87% cotton; 12% polyamid; 1% carbon fibre | |
Material weight / fabric density | 280 g/m2 | |
Washing | 60 °C coloureds | |
Clothing to | DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
Colour | royal blue | |
Standard | EN IEC 61482-2 | |
Type of product | Flammebeskyttelsesskjorte |
Article number | 091450 39/40 | |
EAN / GTIN | 4050274714994 | |
Manufacturer number | 01227 60014 010 41-39/40 |