{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ACCELERATE | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 270 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | dark navy | |
Clothing size DE | 44 | |
Type of product | Work trousers |
Article number | 091401 44 | |
EAN / GTIN | 5711074690640 | |
Manufacturer number | 18679-442-010 82C44 |
This article |
Recommendations |
||
---|---|---|---|
Work trousers ACCELERATE, dark navy, Clothing size DE: 44
on request
Available in 3-4 weeks
0 pieces in stock
£60.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£47.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£43.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | dark navy | ||
Clothing standard | Oeko-Tex Standard 100 | ||
Clothing size DE | 44 | 44 | 44 |
Material weight / fabric density | 270 g/m2 | 200 g/m2 | 200 g/m2 |
Fabric composition | 65% polyester; 35% cotton | 94% polyester; 6% elastane | 40% polyester; 3% elastane; 57% cotton |
Washing | 60 °C coloureds; Suitable for industrial washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Work trousers | Work trousers | Work trousers |