Dig. Micrometer IP54 0.001mm 100-125mm

Article no.: 0912505
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0912505
    EAN / GTIN 4029713264383
    Manufacturer number 0912505
    L-Number L40510 299

    Description

    Version:

    • Protection class IP54
    • Reading: 0,0001 mm / ,00005 inch
    • Locking lever
    • Ratchet stop
    • Carbide measuring faces
    • Thermally insulated
    • Factory standard

    Description:

    Dig. Micrometer IP54 0.001mm 100-125mm

    Feature:

    • IP class: IP 54
    • Reading: 0.001 mm
    • Measuring range (mm): 100 - 125
    • Error Limit (mm): 0.008 mm
    • Error Limit (µm): 8 µm
    • Spindle pitch_mm: 0.5 mm
    • Spindle diameter_mm: 6.5 mm

    Standard:

    DIN 863-1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart