Dig. Micrometer IP54 0.001mm 50-75mm

Article no.: 0912503
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 0912503
EAN / GTIN 4029713264369
Manufacturer number 0912503
L-Number L40510 1005

Description

Version:

  • Protection class IP54
  • Reading: 0,0001 mm / ,00005 inch
  • Locking lever
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • Factory standard

Description:

Dig. Micrometer IP54 0.001mm 50-75mm

Feature:

  • IP class: IP 54
  • Reading: 0.001 mm
  • Measuring range (mm): 50 - 75
  • Error Limit (mm): 0.007 mm
  • Error Limit (µm): 7 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart