Soft shell jacket, black / silver, Unisex size: 3XL

Article no.: 091234 3XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 305
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 305 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black / silver
Unisex size 3XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091234 3XL
EAN / GTIN 7330509389928
Manufacturer number 494925179992XXXL

Description

Version:

Very flexible and versatile soft-shell jacket with adjustable hood. Offers maximum freedom of movement and consists of stretchable wind-proof and waterproof fabric.
  • Sturdy one-way zip fastener of plastic.
  • Breast pocket and side pockets with zip fasteners.
  • Adjustable sleeve cuffs and collar with pull cord.

With reflective prints on the sleeves and breast.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart