{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ACTIVIQ | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 270 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C delicates wash cycle | |
Colour | anthracite / black | |
Size UK | 48R | |
Size US | 48/35 | |
Size ES | 60 | |
Size NL | 64 | |
Clothing size DE | 64 | |
Size FR | 60 | |
Size IT | 60 | |
Type of product | Work trousers |
Article number | 091211 64 | |
EAN / GTIN | 4053813299495 | |
Manufacturer number | 2250 5365 9799 GR. 64 |