{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QUALITY DRESS | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue | |
Material | Cotton | |
Size UK | 40R | |
Size US | 40/34 | |
Size ES | 52 | |
Size NL | 56 | |
Unisex size | XL | |
Clothing size DE | 56 | |
Size FR | 52 | |
Size IT | 52 | |
reinforced knee area | yes | |
Trouser flies | Zip fastener | |
Trouser leg end form | straight, open | |
Number of side pockets | 2 | |
Side pockets | patch, reinforced | |
Number of metre rule pockets | 1 | |
Number of thigh pockets | 1 | |
Mobile phone pocket | yes | |
Type of product | Work trousers |
Article number | 091121 56 | |
Manufacturer number | 2614 1314 46 GR.56 |