Jacket BODYFORCE L

Article no.: 091113 L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length cm Height cm
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds; Suitable for industrial washing
Colour anthracite / black
Unisex size L
Type of product Work jacket

Identification numbers & Classifications

Article number 091113 L
EAN / GTIN 4053813503134
Manufacturer number 1125 5302-9799-L

Description

Version:

KÜBLER BODYFORCE brings work clothing to a new level with a masterful design. Dynamic and striking, with sleek edges and unmistakable lines – the product line combines advanced fabric technologies with high-quality materials and innovative reflective and stretch features.
Work jacket
  • Reflective elements (Y-wings): on the sleeves, front and rear shoulder.
  • Ergonomic cut with reflective zones.
  • Side pockets and breast pockets.
  • Innovative weave construction for a top level of robustness and a unique look.

Note:

Available in other colours on request. Please see the table of sizes for details on the size.
Work jacket in colour combination cornflower blue / black under 091114.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart