{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Standard | EN 343 | |
Type of product | Rain trousers |
Article number | 090647 2XL | |
EAN / GTIN | 7330509622681 | |
Manufacturer number | 189019779900XXL |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Rain trousers 2XL
on request
In stock
4 pieces in stock
£70.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
136 pieces in stock
£16.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | black |
Material weight / fabric density | 200 g/m2 | 170 g/m2 |
Unisex size | 2XL | |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Rain trousers | Rainproof trousers |
Gender | Unisex |