{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 190 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | red | |
Type of product | Long-sleeved shirt |
Article number | 090345 M | |
EAN / GTIN | 4045981104947 | |
Manufacturer number | 279-002-M |