{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | dark navy blue / black | |
Unisex size | S | |
Type of product | Sweatshirt jacket |
Article number | 090333 S | |
EAN / GTIN | 7330509644485 | |
Manufacturer number | 336325268699S |
This article |
Recommendations |
|
---|---|---|
Hooded sweatshirt, dark navy blue / black, Unisex size: S |
on request
In stock
984 pieces in stock
39.67 £
£21.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | dark navy blue / black | black / red |
Material weight / fabric density | 260 g/m2 | 220 g/m2 |
Unisex size | S | S |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Sweatshirt jacket | Sweatshirt jacket |
Gender | Unisex | Unisex |