Alternative article:

Hooded sweatshirt, medium grey / black, Unisex size: M

Article no.: 090332 M
Discount
55.61 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour medium grey / black
Unisex size M
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number 090332 M
EAN / GTIN 7330509685129
Manufacturer number 336325269699M

Description

Version:

Functional hooded sweatshirt with soft inner lining and zip fastener. Two side pockets with internal mobile phone pocket. Sleeves with cuffs.

Downloads & documents

Compare with similar products

This article


Recommendations


Hooded sweatshirt, medium grey / black, Unisex size: M

Hooded sweatshirt, medium grey / black, Unisex size: M

on request
In stock
14 pieces in stock
55.61 £
£29.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
753 pieces in stock
£39.67
plus VAT at the current rate Prices plus delivery costs
Colour medium grey / black black / red
Material weight / fabric density 260 g/m2 220 g/m2
Unisex size M M
Fabric composition 100% polyester 100% polyester
Washing 40 °C coloureds 40 °C coloureds
Type of product Sweatshirt jacket Sweatshirt jacket
Gender Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart