{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | medium grey / black | |
Unisex size | 2XL | |
Type of product | Sweatshirt jacket |
Article number | 090332 2XL | |
EAN / GTIN | 7330509685167 | |
Manufacturer number | 336325269699XXL |