{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 97% cotton; 3% elastane | |
Material weight / fabric density | 110 g/m2 | |
Washing | 40 °C coloureds | |
Colour | white | |
Unisex size | M | |
Type of product | Shirt |
Article number | 090274 M | |
EAN / GTIN | 7332413666393 |