{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Contrast Performance | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 200 g/m2 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | black | |
Unisex size | M | |
Type of product | Polo shirt |
Article number | 090221 M | |
EAN / GTIN | 4045981088216 | |
Manufacturer number | 839-005/M |