{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Contrast Performance | |
Gender | Unisex | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 160 g/m2 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | green | |
Unisex size | 3XL | |
Type of product | T-Shirt |
Article number | 090146 3XL | |
EAN / GTIN | 4045981137839 | |
Manufacturer number | 290-072/3XL |