Lineman's Pliers American style with multi-component grips black atramentized 240 mm

Article no.: 09 02 240
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 09 02 240
EAN / GTIN 4003773065005
Manufacturer number 09 02 240
L-Number L70010 984

Description

Description:

  • high transmission ratio for easy cutting
  • requires 50 % less effort compared with conventional combination pliers thanks to optimised transmission ratio
  • solid construction for heaviest strain
  • universally applicable
  • ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation
  • particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling
  • additional gripping zone below the joint for powerful leverage and pressing performance
  • with cutting edges for soft and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 4.6mm
  • Cutting capacities hard wire (diameter): Ø 3.0mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart