Setting gauge for micrometers 500mm

Article no.: 0898120
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 0898120
EAN / GTIN 4029713225537
Manufacturer number 0898120
L-Number L40510 1650

Description

Version:

  • Rod
  • Special steel, aged
  • Hardened measuring faces
  • Tolerance zone js2
  • Thermally insulated
  • Parallel lapped measuring faces

Description:

Setting gauge for micrometers 500mm

Feature:

  • Material: Special steel
  • Measuring range (mm): 500
  • Measuring surface diameter: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart