Precision internal micrometer w. extensions 100-4000mm

Article no.: 0894546
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0894546
    EAN / GTIN 4029713233990
    Manufacturer number 0894546

    Description

    Version:

    • DIN 863-4
    • Measuring ends: dia. 7 mm x 6 mm long, carbide tipped, spherical lapped
    • Thread pitch 1 mm
    • Internal spring mounted rods with thermal protective sleeves
    • Extensions greater than 100 mm: external steel tube dia. 17 mm, with thermal insulation
    • Extensions 500 and 1000 mm: strengthened specification - steel tube dia. 32 mm for larger measuring ranges
    • Basic internal micrometer is adjustable: 50 mm. The spindle is tight, so that during measurement the thimble does not adjust itself.

    Description:

    Precision internal micrometer w. extensions 100-4000mm

    Feature:

    • Measuring range (mm): 100 - 4000
    • Error Limit (mm): 0.04 mm
    • Error Limit (µm): 40 µm

    Standard:

    DIN 863

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart