Internal micrometer w. interchang. exten. 0.01mm 50-250mm

Article no.: 0892502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0892502
EAN / GTIN 4029713225308
Manufacturer number 0892502
L-Number L40510 1796

Description

Version:

  • DIN 863-4
  • Ablesung: 0,01 mm
  • Ableseteile mattverchromt
  • aufschraubbare Verlängerungsstäbe mit Handwärmeschutzgriff
  • Messbereich Grundmesskopf: 50 - 75 mm
  • HM-Messflächen, kugelförmig geläppt

Description:

Internal micrometer w. interchang. exten. 0.01mm 50-250mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 250
  • Error Limit (mm): 0.008 mm
  • Error Limit (µm): 8 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart